Shop All Aluminum Tubing
K&S Precision Metals
Tubing, Aluminum, 1/4" O.D., 0.180"I.D., PK6
Mfr # 9311
Zoro # G9888560
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.18 in
- Outside Dia. 1/4 in
- Wall Thickness 0.035 in
- Tube Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K&S Precision Metals
- MFR # 9311
- Zoro # G9888560
- UPC # 614121193116
- Country of Origin United States
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.18 in |
Outside Dia. | 1/4 in |
Tube Length | 3 ft |
Overall Length | 36 in |
Outside Diameter | 1/4 in |
Inside Diameter | 0.18 in |
Details
Tube Material | Aluminum |
Wall Thickness | 0.035 in |
Material | Aluminum |
Item | Tubing |
Seamless/Welded | Seamless |
Tubing Material | Aluminum |
Resistance Properties | Corrosion Resistant |
Industry Application | Hydraulic |
System of Measurement | Inch |
Fabrication | Seamless |
Features | It can be Fabricated by Most Common Techniques Including Welding |
Description
Tubing, Fabrication Seamless, Inside Diameter 0.18 in, Material Aluminum, Outside Diameter 1/4 in, Overall Length 36 in, Resistance Properties Corrosion Resistant, Wall Thickness 0.035 in, System of Measurement Inch, Features It can be Fabricated by Most Common Techniques Including Welding, Package Quantity 6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/2" Close Black Pipe Nipple Sch 40 (0330032608)
- ZORO SELECT Dust Cap, 3 In (3LX50)
- WATTS Float Ball, Round, Plastic, 8 In (P8-7)
- WATTS Dual Check with Atmospheric Vent (LFN9-3/8)
- K&S PRECISION METALS TUBE ALUMINUM 12""X5/32"" (8103)
- K&S PRECISION METALS Tube Rnd 1/4X.035X12Alum (83031)
- K&S PRECISION METALS Tubing, Aluminum, 3/8" O.D., 0.305"I.D., PK4 (9409)
- K&S PRECISION METALS Tubing, Aluminum, 7/16"O.D., 0.368"I.D., PK4 (9317)
- K&S PRECISION METALS Tube Rnd5/16X.035X12Alum (83032)
- K&S PRECISION METALS Tubing, Aluminum, 5/8" O.D., 0.593"I.D., PK2 (9415)
- ZORO SELECT Tubing, 0.93 in. ID, 1 in. OD, Aluminum (4NTF1)
- K&S Precision Metals Aluminum Tubing