Shop All Aluminum Tubing
K&S Precision Metals
Tubing, Aluminum, 1/2" O.D., 0.468"I.D., PK3
Mfr # 9413
Zoro # G9888746
product price: $16.95
/pk 3, $5.65/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.468 in
- Outside Dia. 1/2 in
- Wall Thickness 0.016 in
- Tube Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K&S Precision Metals
- MFR # 9413
- Zoro # G9888746
- UPC # 614121194137
- Country of Origin United States
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.468 in |
Outside Dia. | 1/2 in |
Tube Length | 36 in |
Overall Length | 36 in |
Inside Diameter | 0.468 in |
Outside Diameter | 1/2 in |
Details
Tube Material | Aluminum |
Wall Thickness | 0.016 in |
Material | Aluminum |
Seamless/Welded | Seamless |
Item | Tubing |
System of Measurement | Inch |
Resistance Properties | Corrosion Resistant |
Industry Application | Hydraulic |
Features | It can be Fabricated by Most Common Techniques Including Welding |
Fabrication | Seamless |
Tubing Material | Aluminum |
Description
Tubing, Fabrication Seamless, Inside Diameter 0.468 in, Material Aluminum, Outside Diameter 1/2 in, Overall Length 36 in, Resistance Properties Corrosion Resistant, Wall Thickness 0.016 in, System of Measurement Inch, Features It can be Fabricated by Most Common Techniques Including Welding, Package Quantity 3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.35Gpm (810DPA90-CZ)
- SLOAN Royal A1108A Rebuild Kit 1.5 Urinal Royal Exps (3301075)
- PROPLUS 1/2 Black Malleable 90-Degree Elbow (45010)
- KOHLER Aerator Kit, 2.5 Gpm (1408312)
- K&S PRECISION METALS TUBE ALUMINUM 12""X5/32"" (8103)
- K&S PRECISION METALS Tubing, Aluminum, 3/8" O.D., 0.305"I.D., PK4 (9409)
- K&S PRECISION METALS Tube Rnd 1/4X.035X12Alum (83031)
- K&S PRECISION METALS Tubing, Aluminum, 5/8" O.D., 0.593"I.D., PK2 (9415)
- K&S PRECISION METALS Tubing, Aluminum, 7/16"O.D., 0.368"I.D., PK4 (9317)
- K&S PRECISION METALS Tube Rnd5/16X.035X12Alum (83032)
- ZORO SELECT Tubing, 0.118 in. ID, 3/16 in. OD, Aluminum (4NRX5)
- K&S Precision Metals Tubing