Shop All Aluminum Tube Stock
K&S Precision Metals
Streamline Aluminum Tube 5/16 X 35", PK5
Mfr # 1101
Zoro # G9105341
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35 in.
- Product Type Streamline Aluminum Tube 5/16 X 35" PK5
- Shape Round Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K&S Precision Metals
- MFR # 1101
- Zoro # G9105341
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 35 in. |
Outside Dia. | 5/16" |
Details
Item | Aluminum Round Tube |
Product Type | Streamline Aluminum Tube 5/16 X 35" PK5 |
Shape | Round Tube |
Description
Aluminum Round Tube, Round Tube, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.094" Thick (BULK-CS-GCE-301)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.093" Thick (BULK-PS-PC-580)
- ZORO SELECT Water Hard Drill Rod, W1, 19/64, 0.2968 In (W1D19646)
- RUBBER-CAL Neoprene Sheet, 50A, Smooth Finish, No Backing, Black, 0.093" Thickness, 36" Width, 48" Length (30-005-093)
- K&S PRECISION METALS Streamline Aluminum Tube 1/2 X 35", PK4 (1103)
- K&S PRECISION METALS Streamline Aluminum Tube 1/4"X35", PK5 (1100)
- K&S PRECISION METALS 83011 0.125 x 0.014 in. Square Aluminum Tube (5266960)
- K&S PRECISION METALS K&S 5/32 in. D X 3 ft. L Round Aluminum Tube (1110)
- K&S PRECISION METALS 83060 0.18 x 0.049 x 12 in. Aluminium Round Tube (5267240)
- K&S PRECISION METALS Aluminum Tubing .014 Wall x 12" x 1/16 (3403)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 2 3/4", 6 ft. L. (T63S3X.125-72)
- K&S Precision Metals Aluminum Tube Stock