Shop All Aluminum Tube Stock
K&S Precision Metals
Streamline Aluminum Tube 1/4"X35", PK5
Mfr # 1100
Zoro # G9105387
product price: $15.39
/pk 5, $3.08/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K&S Precision Metals
- MFR # 1100
- Zoro # G9105387
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 35 in. |
Outside Dia. | 1/4" |
Details
Item | Streamline Aluminum Tube 1/4"X35" PK5 |
Description
Streamline Aluminum Tube 1/4 In.X35 In. PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.312-72)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.125" Thick (1UTK4)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-55)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.715 in Overall Width (1350B2X5/16-25)
- K&S PRECISION METALS Streamline Aluminum Tube 5/16 X 35", PK5 (1101)
- K&S PRECISION METALS Streamline Aluminum Tube 1/2 X 35", PK4 (1103)
- K&S PRECISION METALS Aluminum Tubing .014 Wall x 12" x 1/16 (3403)
- K&S PRECISION METALS TUBE RND3/16X.049X12ALUM (83060)
- K&S PRECISION METALS K&S 5/32 in. D X 3 ft. L Round Aluminum Tube (1110)
- K&S PRECISION METALS Round Aluminum Tube 1/4" X .049 X 6ft., Aluminum, 6 ft. L. (83061-6)
- ONLINEMETALS Alloy Steel Round Bar 4140, Carbon Steel, 240 L. (10056)
- K&S Precision Metals Aluminum Tube Stock