Shop All Aluminum Tube Stock
K&S Precision Metals
Streamline Aluminum Tube 1/2 X 35", PK4
Mfr # 1103
Zoro # G9105439
product price: $17.29
/pk 4, $4.32/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 35 in.
- Product Type Streamline Aluminum Tube 1/2 X 35" PK4
- Shape Round Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K&S Precision Metals
- MFR # 1103
- Zoro # G9105439
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 35 in. |
Outside Dia. | 1/2" |
Details
Item | Aluminum Round Tube |
Product Type | Streamline Aluminum Tube 1/2 X 35" PK4 |
Shape | Round Tube |
Description
Aluminum Round Tube, Round Tube, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.500" Thick (PS-UHMW-RCY-15)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 1/2 In Hexx6 Ft (2HJN1)
- FAIRCHILD INDUSTRIES Epdm Sponge Rubber Seal, Psa Tape, Rs1032-50 (RS1032-50)
- POLY-AMERICA Black 32.7 L x 7.75 W x (PF0410B)
- K&S PRECISION METALS Streamline Aluminum Tube 5/16 X 35", PK5 (1101)
- K&S PRECISION METALS Streamline Aluminum Tube 1/4"X35", PK5 (1100)
- K&S PRECISION METALS Aluminum Tubing .014 Wall x 12" x 1/16 (3403)
- K&S PRECISION METALS 83011 0.125 x 0.014 in. Square Aluminum Tube (5266960)
- K&S PRECISION METALS 83060 0.18 x 0.049 x 12 in. Aluminium Round Tube (5267240)
- K&S PRECISION METALS K&S 5/32 in. D X 3 ft. L Round Aluminum Tube (1110)
- ONLINEMETALS Tube-Square Radius Corner, Aluminum, 6061 Alloy Type, 48 L. (23437)
- K&S Precision Metals Aluminum Tube Stock