Shop All Electrical Box Hardware
K&S Precision Metals
K & S 1152 0.34 x 36 in. Round Metal Brass Tubes -
Mfr # 5024161
Zoro # G503979923
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 12 in
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K&S Precision Metals
- MFR # 5024161
- Zoro # G503979923
- UPC # 614121011526
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 12 in |
Details
Item | Tubes |
Material | Brass |
Color | Brass |
Description
Features
- 12 inch L
- For hobbies and model building
- Each size telescopes into the next corresponding size
- Easy to cut and solder
- Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 3/4 in. x 3-1/2 in., GRC (876622)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37D0250B)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- AMERICAN WIRE TIE Double-Loop Wire Ties (16BA8)
- SOUTHWIRE Offset Device Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (52C12-1)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P24)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2016)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A24N24MP)
- NVENT CADDY Communication Mounting Bracket, 1 Gang, Plastic, - (MP1P)
- ACOUSTIC 2-Gang Extension Ring, Grey (AC154005)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A20P16SS6)
- K&S Precision Metals Electrical Box Hardware