Shop All Brass Sheets
K&S Precision Metals
Brass Strips .016 X 1 X 36", PK5
Mfr # 9715
Zoro # G9105402
product price: $19.19
/pk 5, $3.84/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand K&S Precision Metals
- MFR # 9715
- Zoro # G9105402
- UPC # 00614121097155
- Country of Origin United States
- Category Brass Sheets
Details
Item | Brass Strips .016 X 1 X 36" PK5 |
Description
Brass Strips .016 X 1 X 36 In. PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 3/4, 0.75 In (W1D346)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-11)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.781 in Overall Width, Style: Beltline Weatherstrip (1369-4X2)
- PRECISION BRAND Arbor Shim, 0.0100x1/2 ID, Pk10 (25130)
- K&S PRECISION METALS Brass Strips .032 X 1/2 X 36", PK5 (9721)
- K&S PRECISION METALS Strip Brass .093X2X12 (8229)
- K&S PRECISION METALS Brass Sheet 4X10X015 (252)
- K&S PRECISION METALS STRIP BRASS 12in. L 12PK (3407)
- K&S PRECISION METALS BRASS STRIP 12X.032X1/4"" (8240)
- K&S PRECISION METALS BRASS STRIP 12X.032X1/2"" (8241)
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 1 ft. (CUREC00540)
- K&S Precision Metals Brass Sheets