Shop All Brass Bar Stock
This Product is Discontinued
K&S Precision Metals
Brass Flat Bar 1/64" X 1/16" X 12" (Discontinued)
Mfr # 815020
Zoro # G9105597
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand K&S Precision Metals
- MFR # 815020
- Zoro # G9105597
- Country of Origin United States
- Category Brass Bar Stock
Details
Item | Brass Flat Bar 1/64" X 1/16" X 12" |
Description
Brass Flat Bar 1/64 In. X 1/16 In. X 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.