Shop All Wire Connectors
Ks
16-14 U/I .205 FQC, PK1000
Mfr # 10196
Zoro # G7917753
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 600V
- Connection Material Brass
- Tip Size 0.205
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ks
- MFR # 10196
- Zoro # G7917753
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Tip Size | 0.205 |
Details
Max. Voltage | 600V |
Connection Material | Brass |
Item | FQC |
Finish | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Clamp, 316 SS, 1-1/2 In (S61500SC00)
- DAYTON Class 2 Transformer, 96 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF8)
- APPLETON ELECTRIC Conduit Body Gasket, 2-1/2 and 3 in. (GK250-300-N)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X3WPW6)
- KS 16-14 3-pc F/I N/I 250 FQC, PK500 (30183)
- KS 8 U/I Butt Connector, PK250 (10624)
- KS 12-10 N/I Pin Terminal, PK500 (PTN5)
- KS 6 U/I Butt Connector, PK100 (10625)
- KS Female/Double Male .250, PK500 (10665)
- KS 22-18 N/I .180 Bullet FQC, PK500 (20785)
- SEA DOG Block-8 Terminals, #426628-1 (426628-1)
- Ks Wire Connectors & Disconnects