Shop All Wire Connectors
Ks
12-10 U/I Seamless Butt-.810L, PK500
Mfr # 10313L
Zoro # G7917053
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.81
- Crimping Tool 20591-NH1
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ks
- MFR # 10313L
- Zoro # G7917053
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Dimensions
Length | 0.81 |
Details
Crimping Tool | 20591-NH1 |
Item | Butt Connector |
Material | Tin-Plated Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: Yes (LC2K0601G7)
- LEGRAND 3 Wire Ground Monitoring Plug 250VAC 20A (L620PGCM)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C326)
- LEVITON Duplex 1G Cover Plate (3051-E)
- KS 6 U/I Butt Connector, PK100 (10625)
- KS 16-14 3-pc F/I N/I 250 MQC, PK500 (30182)
- KS 16-14 3-pc F/I N/I 250 FQC, PK500 (30183)
- KS 12-10 F/I N/I .250 Flag FQC, PK500 (20190)
- KS 22-18 N/I .180 Bullet FQC, PK500 (20785)
- KS 12-10 N/I Pin Terminal, PK500 (PTN5)
- SOUTHWIRE Coleman Cable 172-04112 2' 12-3 Stw-A 3-Way Power Block Orange Cont (172-04112)
- Ks Wire Connectors