Shop All Lubricants
Krytox
Viscosity Oil, Needle Nose Bottle, 4 Oz.
Mfr # 157 FSH
Zoro # G0706225
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 4 oz
- Lubricant Container Needle Nose Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 157 FSH
- Zoro # G0706225
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 4 oz |
Size | 4 oz. |
Description
General Purpose Lubricant, Wet, Krytox, 157 FS, Net Fill 4 oz, Container Size 4 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -70 Degrees F, Max. Operating Temp. 338 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- FESTO Radial Gripper HGRT-20-A (HGRT-20-A)
- ENERPAC A152G, Grooved Saddle for up to 15 ton Cylinders (A152G)
- KRYTOX Lubricant Oil, GPL-104, Needle Nose Bottle, 1 Oz. (GPL-104)
- KRYTOX 0.8 kg High Temperature Grease Cartridge White (XHT-AC)
- KRYTOX Viscosity Oil, Dropper Bottle, 0.5 Oz. (157 FSH)
- KRYTOX 0.5 kg Jar White (GPL-407)
- KRYTOX Multipurpose Grease, Tube, 2 Oz. (GPL-204)
- KRYTOX Lubricant Oil, GPL-104, Dropper Bottle, 1 Oz. (GPL-104)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-207)
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 4 oz. (YL14LT-004)
- Krytox Penetrants and Lubricants