Shop All Lubricants
Krytox
Viscosity Oil, 157 FSH, Syringe, 0.5 Oz.
Mfr # 157 FSH
Zoro # G0706277
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 oz
- Lubricant Container Syringe
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 157 FSH
- Zoro # G0706277
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Size | 1 oz. |
Description
General Purpose Lubricant, Wet, Krytox, 157 FS, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Syringe, PFPE, No Additives Primary Additive, Min. Operating Temp. -70 Degrees F, Max. Operating Temp. 338 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 391 mm Outside Length, 5 mm Top Width, 1 Ribs (5M387)
- POWERDRIVE Pitch Pulley, 1-5/8"Fixed Bore, 6.5"O.D. (2VP65-1-5/8)
- BOSTIK Bostik Never Seez Pipe Compound With PTFE 8 oz. Brush Top Can (NPBT-8)
- DURA-SURE TORQUE Timing Belt, S5M, 9 x 450mm PL, T90 (90-S5M-450)
- KRYTOX Lubricant Oil, GPL-104, Needle Nose Bottle, 1 Oz. (GPL-104)
- KRYTOX 8 oz Tube Black (250 AD)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 1 Oz. (GPL-103)
- KRYTOX Oven Lubricant Oil, XHT-1000, Temp Oil Syringe, 0.5 Oz. (XHT-1000)
- KRYTOX Aerospace Oil, 143 AZ, Dropper Bottle, 0.5 Oz. (143 AZ)
- KRYTOX Aerospace Oil, 143 AZ, Syringe, 0.5 Oz. (143 AZ)
- LUBRIPLATE Nlgi Gc-Lb Certified Wheel Bearing And Chassis Grease PK12 (L0220-004)
- Krytox Penetrants and Lubricants