Shop All Lubricants
Krytox
Viscosity Oil, 157 FSH, Oil Needle, 1 Oz.
Mfr # 157 FSH
Zoro # G0706259
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 1 oz
- Lubricant Container Syringe
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 157 FSH
- Zoro # G0706259
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 oz |
Size | 1 oz. |
Description
General Purpose Lubricant, Wet, Krytox, 157 FS, Net Fill 1 oz, Container Size 1 oz, Lubricant Container Syringe, PFPE, No Additives Primary Additive, Min. Operating Temp. -70 Degrees F, Max. Operating Temp. 338 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1/2", BSPP (9033-08)
- BOSTON 2" ID x 100 ft Water Transfer Hose BL (H119632-100)
- FAG BEARINGS FAG-6003 2RSR, Deep Groove BBear, Single Row 90Mm, 6003 2RSR (6003 2RSR)
- GAST Pin 2Am/4Am Sp Am467 (AM467)
- KRYTOX 0.8 kg High Temperature Grease Cartridge White (XHT-BD)
- KRYTOX 8 oz Tube White (XHT-BDX)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 0.5Oz (GPL-105)
- KRYTOX 0.5 kg Jar White (XHT-BDX)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 1 Oz. (GPL-103)
- KRYTOX Viscosity Oil, 157 FSH, Oil Dropper, 1 Oz. (157 FSH)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 1 gal. (83053)
- Krytox Penetrants and Lubricants