Shop All Lubricants
Krytox
Viscosity Oil, 157 FSH, Oil Dropper, 4 Oz.
Mfr # 157 FSH
Zoro # G0706231
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 4 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # 157 FSH
- Zoro # G0706231
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 4 oz |
Size | 4 oz. |
Description
General Purpose Lubricant, Wet, Krytox, 157 FS, Net Fill 4 oz, Container Size 4 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -70 Degrees F, Max. Operating Temp. 338 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Dry Film Mold Release, 12 oz, Aerosol (E408)
- GATES 1397 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A53)
- FENNER DRIVES Chain Detacher, 60-1000 (5810200)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-5/8" (8SCH158)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AZ)
- KRYTOX 2 oz Tube White (EG 2000)
- KRYTOX Lubricant Oil, GPL-106, Bottle, 1kg (GPL-106)
- KRYTOX Lubricant Oil, Needle Nose Bottle, 0.5 Oz. (GPL-107)
- KRYTOX 8 oz Tube White (NRT-8906)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-204)
- WD-40 WD40 5 Gallon Pail 1011749012 (49012)
- Krytox Lubricants