Shop All Lubricants
Krytox
Viscosity Oil, 157 FSH, Oil Dropper, 1 Oz.
Mfr # 157 FSH
Zoro # G0706268
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 1 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 157 FSH
- Zoro # G0706268
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 oz |
Size | 1 oz. |
Description
General Purpose Lubricant, Wet, Krytox, 157 FS, Net Fill 1 oz, Container Size 1 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -70 Degrees F, Max. Operating Temp. 338 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 300" L (H25W3)
- CLIMAX METAL PRODUCTS 2C-262 Two-Piece Clamping Collar (2C-262)
- BUYERS PRODUCTS 1/4 Inch NPT Steel Flow Control Valve (F400S)
- D&D 47" Outside Length, 7/8" Top Width, 1 Ribs (C43)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 8 Oz. (GPL-107)
- KRYTOX Lubricant Oil, GPL-105, Syringe, 0.5 Oz. (GPL-105)
- KRYTOX 8 oz Tube White (GPL-227)
- KRYTOX 8 oz Tube White (GPL-224)
- KRYTOX Aerospace Oil, 143 AZ, Needle Nose Bottle, 1 Oz. (143 AZ)
- KRYTOX High Temperature Grease, Tube, 2 Oz. (240 AC)
- BLASTER Silicone Lubricant, Aerosol Can, 11 Oz. (16-SL)
- Krytox Penetrants and Lubricants