Shop All Lubricants
Krytox
Viscosity Oil, 157 FSH, Bottle, 0.5kg
Mfr # 157 FSH
Zoro # G0706207
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 kg
- Lubricant Container Jar
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 157 FSH
- Zoro # G0706207
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 kg |
Size | 0.5kg |
Description
General Purpose Lubricant, Wet, Krytox, 157 FS, Net Fill 0.5 kg, Container Size 0.5 kg, Lubricant Container Jar, PFPE, No Additives Primary Additive, Min. Operating Temp. -70 Degrees F, Max. Operating Temp. 338 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 18 # of Teeth (40BS18H X 7/8)
- BANDO Metric V-Belts, Xpb3150 (XPB3150)
- DODGE 2517 X 1-3/8-KW Taper Lock Bushing (2517 X1-3/8 KW 5/16 X5/32)
- FOSTER Safety Vent Socket, 210 Series, 1/4"FPT (210-3003)
- KRYTOX 0.5 kg Jar White (GPL-407)
- KRYTOX Lubricant Oil, GPL-105, Dab-O-Matic, 1 Oz. (GPL-105)
- KRYTOX Extreme Pressure Grease, Syringe, 0.5 Oz. (GPL-215)
- KRYTOX 7 kg Multipurpose Grease Pail White (GPL-205)
- KRYTOX Lubricant Oil, GPL-106, Bottle, 1kg (GPL-106)
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle, 1 Oz. (GPL-106)
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 128 oz. (YL14LT-128)
- Krytox Lubricants