Shop All Lubricants
Krytox
Multipurpose Lubricant, Size 0.50 oz.
Mfr # FPG 182
Zoro # G7673263
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- Container Size 0.5 oz
- Lubricant Container Syringe
- Series FPG
- Lubricant Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # FPG 182
- Zoro # G7673263
- UPC # 812894026710
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Description
Extreme Chemical and Vacuum Condition Grease, Product Type Grease, Series FPG, Container Type Packet, Container Size 0.5 oz, For Use On And As A Lubricant For O-Rings And Elastomers, Bearings, Gears, Standards ASTM D1478, ASTM D1743, ASTM D217, ASTM D2266, ASTM D2270, ASTM D2512, ASTM D2595, ASTM D2596, ASTM D2714, ASTM D3336, ASTM D445, ASTM D5707, ASTM D6184, ASTM D97, ASTM DE595, FTMS 3005, FTMS 5309, Color White, Flash Point None, Maximum Operating Temperature 410 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, El (2062-12-10S)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 2.58" OD (1VP2512)
- BANJO 1" Barbed x 3/4" MNPT 90 Degree Elbow (HB075/100-90)
- DAYTON 1F548 Flange Mount Bearing (4 Bolt) (1F548)
- KRYTOX 0.5 oz Syringe White (GPL-227)
- KRYTOX 0.5 oz Syringe White (GPL-204)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AB)
- KRYTOX 0.8 kg High Temperature Grease Cartridge White (NRT-8906)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 1kg (GPL-104)
- KRYTOX Oven Lubricant Oil, XHT-1000, Temp Oil Syringe, 0.5 Oz. (XHT-1000)
- SLIP PLATE Graphite Dry Film Lubricant, 5 Gal. (SLIP1-5GB)
- Krytox Lubricants