Shop All Lubricants
Krytox
Multipurpose Grease, Tube, 8 Oz.
Mfr # GPL-205
Zoro # G1578888
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz.
- NSF Rating H1 Food Grade
- Min. Operating Temp. 97 Degrees F
- Max. Operating Temp. 400 Degrees F
- Grease Thickener PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-205
- Zoro # G1578888
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 8 oz. |
Container Size | 8 oz |
Description
General Purpose Grease, GPL-206 Grease Base, Size 8 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 36 Degrees to 204 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 30 lb., Viscosity @ 40C 160, Viscosity @ 100C 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 36 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU8)
- CONTINENTAL CONTITECH 4L280 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280)
- ELESA Oil level indicators, HCX.254-SST-M12 (HCX-SST)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 6In (GLA23E D 6)
- KRYTOX 1 oz Tube White (GPL-205)
- KRYTOX 2 oz Tube White (GPL-205)
- KRYTOX 14 oz Multipurpose Grease Cartridge White (GPL-205)
- KRYTOX Grease, Tube, 2 Oz. (GPL-207)
- KRYTOX Lubricant Oil, GPL-105, Dab-O-Matic, 1 Oz. (GPL-105)
- KRYTOX Lubricant Oil, GPL-106, Bottle, 0.5kg (GPL-106)
- LUBRIPLATE Rock Drill Oil 30R, Drum, Iso-100, Tacky Rock Drill Oil (L0848-062)
- Krytox Lubricants