Shop All Lubricants
Krytox
Multipurpose Grease, Tube, 2 Oz.
Mfr # GPL-204
Zoro # G1578930
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz.
- Container Type Tube
- NSF Rating Not Rated
- Grease Container Tube
- Grease Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-204
- Zoro # G1578930
- UPC # 036121970137
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 2 oz. |
Container Size | 2 oz |
Description
General Purpose Grease, GPL-205 Grease Base, Size 2 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 51 Degrees to 179 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 30 lb., Viscosity @ 40C 60, Viscosity @ 100C 8.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cap, Suitable For Use w/ 3/8 in ID Lok-On Hose, Plastic, Yellow (2720600W)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 5 oz, Brush Top, Can (11005)
- SEED SLIK Lubricant, 10 lb., Pail, Black (SLIKGRAPH-10#)
- GLOBAL GSCC-037-025 One-Piece Clamping Coupling (GSCC-037-025)
- KRYTOX 0.5 oz Syringe White (GPL-204)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-204)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-204)
- KRYTOX Lubricant Oil, GPL-107, Needle Nose Bottle, 1 Oz. (GPL-107)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-205)
- KRYTOX 0.5 oz Syringe White (XHT-BDZ)
- SUPER LUBE Super Kleen Cleaner/Degreaser, 1 qt. (10032)
- Krytox Lubricants