Shop All Lubricants
Krytox
Multipurpose Grease, Tube, 2 Oz.
Mfr # GPL-203
Zoro # G1578967
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz.
- Container Type Tube
- NSF Rating H1 Food Grade
- Base Oil Synthetic
- Grease Thickener PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-203
- Zoro # G1578967
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 2 oz. |
Container Size | 2 oz |
Description
General Purpose Grease, GPL-204 Grease Base, Size 2 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 60 Degrees to 153 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 30 lb., Viscosity @ 40C 30, Viscosity @ 100C 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Battery Charger, For Use with PowerLuber (1210)
- TB WOODS Jaw Coupling Hub, AL100, Aluminum, 1-3/8" (AL100138)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 18LZ5, Pressure Line, 6 micron (ZX-18LZ5)
- DEUBLIN Union 5/8-18 Unf RH (1102-070-029)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-203)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 0.5 Oz. (GPL-105)
- KRYTOX 0.5 kg Jar White (GPL-227)
- KRYTOX Viscosity Oil, 157 FSH, Oil Needle, 1 Oz. (157 FSH)
- KRYTOX 14 oz Multipurpose Grease Cartridge White (GPL-205)
- KRYTOX Viscosity Oil, 157 FSH, Bottle, 1kg (157 FSH)
- PERMATEX Permatex Automotive Bulb Grease .5oz Tube (85184)
- Krytox Lubricants