Shop All Lubricants
Krytox
Multipurpose Grease, Jar, 0.5kg
Mfr # GPL-207
Zoro # G1578836
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5kg
- Container Type Jar
- NSF Rating H1 Food Grade
- NLGI Grade 2
- Application Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-207
- Zoro # G1578836
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.5kg |
Container Size | 0.5 kg |
Description
General Purpose Grease, GPL-212 Grease Base, Size 0.5kg, Container Type Jar, NLGI Grade 2, Color White, Temp. Range 30 Degrees to 288 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 30 lb., Viscosity @ 40C 450, Viscosity @ 100C 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 18XL-PS8A, Timing Pulley Stock, Aluminum (18XL-PS8A)
- CHAMPION PNEUMATIC Air Compressor Pump, 3/4 hp, 1 hp, 1 Stage, 6 oz Oil Capacity, 1 Cylinder (B1)
- D&D 18" Outside Length, 3/8" Top Width, 1 Ribs (3L180)
- DDS Shaft Seal, 20 x 32 x 5 mm., TC, Nitrile Rubber (20325TC)
- KRYTOX 0.8 kg Extreme Pressure Grease Cartridge White (GPL-214)
- KRYTOX 7 kg Multipurpose Grease Pail White (GPL-205)
- KRYTOX High Temperature Grease, Tube, 2 Oz. (240 AZ)
- KRYTOX Grease, Syringe, 0.5 Oz. (GPL-207)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 0.5kg (GPL-104)
- KRYTOX 1 oz Tube White (GPL-205)
- KRYTOX 1 kg Cartridge White (XHT-BDX)
- Krytox Lubricants