Shop All Lubricants
Krytox
Multipurpose Grease, Jar, 0.5kg
Mfr # GPL-206
Zoro # G1578851
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5kg
- Container Type Jar
- NSF Rating H1 Food Grade
- NLGI Grade 2
- Max. Operating Temp. 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-206
- Zoro # G1578851
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.5kg |
Container Size | 0.5 kg |
Description
General Purpose Grease, GPL-207 Grease Base, Size 0.5kg, Container Type Jar, NLGI Grade 2, Color White, Temp. Range 36 Degrees to 260 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 30 lb., Viscosity @ 40C 243, Viscosity @ 100C 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 2819 mm Outside Length, 17 mm Top Width, 1 Ribs (B108)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BN)
- ZORO SELECT Repair Kit (RKD1206)
- POWERDRIVE Sheave, JA Bushing, 3.00" O.D. (13V300JA)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-206)
- KRYTOX Grease, Tube, 2 Oz. (GPL-206)
- KRYTOX 0.8 kg Multipurpose Grease Cartridge White (GPL-206)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 4 Oz. (GPL-105)
- KRYTOX 0.8 kg Cartridge White (GPL-224)
- KRYTOX Aerospace Oil, 143 AZ, Needle Nose Bottle, 1 Oz. (143 AZ)
- VALVOLINE VV632 Multi-Purpose Grease (204769)
- Krytox Penetrants and Lubricants