Shop All Lubricants
Krytox
Multipurpose Grease, Jar, 0.5kg
Mfr # GPL-204
Zoro # G1578915
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5kg
- Container Type Jar
- NSF Rating Not Rated
- Grease Thickener PTFE
- Timken OK Load 30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # GPL-204
- Zoro # G1578915
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.5kg |
Container Size | 0.5 kg |
Description
General Purpose Grease, GPL-205 Grease Base, Size 0.5kg, Container Type Jar, NLGI Grade 2, Color White, Temp. Range 51 Degrees to 179 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 30 lb., Viscosity @ 40C 60, Viscosity @ 100C 8.4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M251LS)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, SS624ZZ (SS624-ZZ)
- INTERSTATE PNEUMATICS ASME Brass Safety Valve w/pull Ring 1/4 Inch MPT 165 PSI (V165-4)
- DODGE 2517 X 1 3/16 Keyway Taper Locking Bushing (TLB2517X1-3/16 KW)
- KRYTOX 0.5 oz Syringe White (GPL-204)
- KRYTOX Multipurpose Grease, Tube, 2 Oz. (GPL-204)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-204)
- KRYTOX Viscosity Oil, Dropper Bottle, 0.5 Oz. (157 FSH)
- KRYTOX 2 oz Tube White (GPL-407)
- KRYTOX Lubricant Oil, GPL-103, Dropper Bottle, 1 Oz. (GPL-103)
- LUBRIPLATE Sp. Low Pour Hyd. Oil, 5 Gal Pail, Iso-22 Heavy Duty Low Temperature Hydraulic Fluid (L0767-060)
- Krytox Penetrants and Lubricants