Shop All Lubricants
Krytox
Lubricant Oil, Needle Nose Bottle, 2 Oz.
Mfr # GPL-107
Zoro # G0705470
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 2 oz
- Lubricant Container Needle Nose Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-107
- Zoro # G0705470
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 2 oz |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 2 oz, Container Size 2 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 550 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGA COMPRESSOR Mega Power Air Compressor, Honda GX270, 1 Stage, Dual Tank, Wheeled (MP-9022G)
- U.S. MOTORS Motor, 1/2 HP, 56C Frame, Single Phase (EC03B)
- DODGE 22183 D-Flex Type H Coupling Sleeve, 06 Coupling, 1-7/8 in L, 3-3/4 in OD, 6000 rpm Max, Hytrel (022183)
- FESTO One-Way Flow Control Valve GRLA-1/4-PK-4-B (GRLA-1/4-PK-4-B)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-224)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AZ)
- KRYTOX Oven Lubricant Oil, XHT-1000, Temp Oil Syringe, 0.5 Oz. (XHT-1000)
- KRYTOX 0.5 oz Syringe Black (GPL-217)
- KRYTOX 2 oz Tube Black (250 AD)
- KRYTOX 0.5 oz Extreme Pressure Grease Syringe Black (250 AC)
- LUBRIPLATE No. 130-Aa, 36 1.75 Oz Tubes, Multi-Purpose, Water Resistant Calcium White Grease (L0044-086)
- Krytox Penetrants and Lubricants