Shop All Lubricants
Krytox
Lubricant Oil, Needle Nose Bottle, 0.5 Oz.
Mfr # GPL-107
Zoro # G1812128
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 oz
- Lubricant Container Needle Nose Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-107
- Zoro # G1812128
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Size | 0.5 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 550 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Mist Coolant Unit, 12"Spout, 4 ft Hoses (270A)
- FESTO Plug Socket SD-SUB-D-BU15 (SD-SUB-D-BU15)
- BANDO TimingBelt, Synchro-Link, T5-410-10 (10T5-410UG)
- BUYERS PRODUCTS 100 GPM Return Line Filter Head 1-1/2 Inch NPT/25 PSI Bypass (FH325)
- KRYTOX Lubricant Oil, GPL-104, Needle Nose Bottle, 0.5Oz (GPL-104)
- KRYTOX High Temperature Grease, Tube, 2 Oz. (240 AD)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 1 Oz. (GPL-103)
- KRYTOX 0.5 oz Syringe White (XHT-BDZ)
- KRYTOX Vacuum Pump Lubricant, 1514, Syringe, 0.5 Oz. (1514)
- KRYTOX 2 oz Tube White (NRT-8906)
- KRYTOX Viscosity Oil, 157 FSH, Bottle, 1kg (157 FSH)
- Krytox Penetrants and Lubricants