Shop All Lubricants
Krytox
Lubricant Oil, GPL-107, Syringe, 0.5 Oz.
Mfr # GPL-107
Zoro # G0705516
original price:
$28.95
24% off
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 oz
- Lubricant Container Syringe
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # GPL-107
- Zoro # G0705516
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Size | 0.5 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Syringe, PFPE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 550 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZY02530-15-51-G)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4T26)
- SPEEDAIRE Check Valve, 1/4 NPT (J0186100290)
- PARKER Repair Kit, 4wb60/2/4/8 (RK0600K000G)
- KRYTOX 7 kg Extreme Pressure Grease Pail Black (GPL-215)
- KRYTOX Aerospace Oil, 143 AB, Syringe, 0.5 Oz. (143 AB)
- KRYTOX Lubricant Oil, GPL-103, Dropper Bottle, 2 Oz. (GPL-103)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 8 Oz. (GPL-105)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 0.5kg (GPL-104)
- KRYTOX Extreme Pressure Grease, Syringe, 0.5 Oz. (GPL-215)
- PSC MOTORSPORTS 1 qt. Swepco 715 Power Steering Fluid (PSCFL-SWE715)
- Krytox Penetrants and Lubricants