Shop All Lubricants
Krytox
Lubricant Oil, GPL-107, Needle Nose Bottle, 1 Oz.
Mfr # GPL-107
Zoro # G0705498
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 1 oz
- Lubricant Container Needle Nose Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # GPL-107
- Zoro # G0705498
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 oz |
Size | 1 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 1 oz, Container Size 1 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 550 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x1)
- SPEEDAIRE Fuse, Air, 3/8 In NPT (5ZL36)
- DYKEM Opaque Staining Color, Gallon, Yellow (81705)
- BAND-IT Preformed Clamp, Center-Punch, Steel (CP3299)
- KRYTOX 0.5 kg High Temperature Grease Jar White (XHT-AC)
- KRYTOX 2 oz Tube Tan (GPL-246)
- KRYTOX Viscosity Oil, 157 FSH, Oil Dropper, 1 Oz. (157 FSH)
- KRYTOX 0.5 oz Syringe Tan (GPL-246)
- KRYTOX Lubricant Oil, GPL-107, Bottle, 1kg (GPL-107)
- KRYTOX 8 oz Tube White (XHT-BDZ)
- LOCTITE 11 oz Aerosol Can White (1906122)
- Krytox Penetrants and Lubricants