Shop All Lubricants
Krytox
Lubricant Oil, GPL-107, Dropper Bottle, 8 Oz.
Mfr # GPL-107
Zoro # G0705455
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 8 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-107
- Zoro # G0705455
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 8 oz |
Size | 8 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 8 oz, Container Size 8 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 550 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 5/8 Inch Barb Hose Fitting, PK 6 (FGM310-D6)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/16 In, Steel (3ZP02)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-1/4 (29HY51)
- AIRTEC LUBE-SHUTTLE Aluminum Grease Gun Pistol Grip (570869)
- KRYTOX 8 oz Tube White (XHT-BDX)
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle (GPL-106)
- KRYTOX 2 oz Tube White (GPL-205)
- KRYTOX Lubricant Oil, GPL-104, Dropper Bottle, 0.5 Oz. (GPL-104)
- KRYTOX Oven Lubricant Oil, XHT-1000, Temp Oil Syringe, 0.5 Oz. (XHT-1000)
- KRYTOX 2 oz Tube White (XHT-S)
- KLEIN TOOLS Premium Synthetic Polymer, 1 Gallon (51017)
- Krytox Lubricants