Shop All Lubricants
Krytox
Lubricant Oil, GPL-107, Dropper Bottle, 4 Oz.
Mfr # GPL-107
Zoro # G0705461
original price:
$137.91
7% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 4 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-107
- Zoro # G0705461
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 4 oz |
Size | 4 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 4 oz, Container Size 4 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 550 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE Swisher Repl V-Belt, 1/2"Wx50"L (BA50)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1959)
- FAFNIR Ball Bearings, #S8KDD (S8KDD)
- PARKER Hydraulic Valve, Ball, SAE #16 (BVHP16SSS1N)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 4 Oz. (GPL-103)
- KRYTOX Lubricant Oil, GPL-103, Dropper Bottle, 2 Oz. (GPL-103)
- KRYTOX 7 kg Extreme Pressure Grease Pail Black (GPL-215)
- KRYTOX 7 kg Multipurpose Grease Pail White (GPL-205)
- KRYTOX 1 oz Tube White (GPL-205)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-205)
- ANTI-SEIZE TECHNOLOGY Lubricant, Tube, Translucent, 8 Oz. (24308)
- Krytox Penetrants and Lubricants