Shop All Lubricants
Krytox
Lubricant Oil, GPL-107, Dropper Bottle, 2 Oz.
Mfr # GPL-107
Zoro # G0705489
product price: $91.55
/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 2 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-107
- Zoro # G0705489
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 2 oz |
Size | 2 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 2 oz, Container Size 2 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 550 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 45 in. OC (A43/4L450)
- NTN NTN 6006 2Z, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 13 Mm W Double Shielded (6006 2Z)
- SEACHOICE Plated Screw Hose Clamps, 1/2" Band, Size #28, 10/Bx (23369)
- MIDLAND METAL 58 BRASS INVERTED FLARE PLUG (12097)
- KRYTOX 2 oz Tube White (LVP)
- KRYTOX Lubricant Oil, GPL-104, Needle Nose Bottle, 0.5Oz (GPL-104)
- KRYTOX Aerospace Oil, 143 AZ, Dropper Bottle, 0.5 Oz. (143 AZ)
- KRYTOX Lubricant Oil, GPL-106, Dropper Bottle, 1 Oz. (GPL-106)
- KRYTOX 0.5 oz Tube White (GPL-206)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-204)
- LUBRIPLATE No. 1552, 35 Lb Pail, Lithium Complex, Heavy Duty, Nlgi No. 2 And Nlgi Gc/Lb Certified (L0166-035)
- Krytox Lubricants