Shop All Lubricants
Krytox
Lubricant Oil, GPL-107, Dropper Bottle, 1 Oz.
Mfr # GPL-107
Zoro # G0705507
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 1 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-107
- Zoro # G0705507
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 oz |
Size | 1 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 1 oz, Container Size 1 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 550 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting, Long QSLL-G1/4-6 (QSLL-G1/4-6)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-50-31)
- GATES Multi-Speed Belts, 4430V790 (4430V790)
- TIMKEN TIM-414, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 414 (414)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 1kg (GPL-104)
- KRYTOX Vacuum Pump Lubricant, Needle Nose Bottle, 2 Oz. (1525)
- KRYTOX Aerospace Oil, 143 AZ, Syringe, 0.5 Oz. (143 AZ)
- KRYTOX 0.5 oz Electronic Grade Grease Syringe White (EG 2000)
- KRYTOX Lubricant Oil, GPL-103, Dropper Bottle, 0.5 Oz. (GPL-103)
- KRYTOX Lubricant Oil, GPL-105, Syringe, 0.5 Oz. (GPL-105)
- MAG1 LubriMatic 14 Oz. Cartridge White Lithium Grease (11354)
- Krytox Penetrants and Lubricants