Shop All Lubricants
Krytox
Lubricant Oil, GPL-107, Container, 5kg
Mfr # GPL-107
Zoro # G0705428
product price: $3,220.99
/ea
Free Shipping & Returns
$3,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 5 kg
- Lubricant Container Pail
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-107
- Zoro # G0705428
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 kg |
Size | 5kg |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 5 kg, Container Size 5 kg, Lubricant Container Pail, PFPE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 550 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Compressor Oil, 5 gal., SAE Grade 30 (84204)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG398, 10 micron, Inside-Out (MF0066067)
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LRA1)
- TB WOODS L-Jaw Coupling Hub, AL100, Aluminum, 1" (AL1001)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 2 Oz. (GPL-107)
- KRYTOX 0.8 kg Extreme Pressure Grease Cartridge White (GPL-214)
- KRYTOX Vacuum Pump Lubricant, 1514, Container, 5kg (1514)
- KRYTOX Extreme Pressure Grease, Tube, 8 Oz. (GPL-215)
- KRYTOX 0.8 kg Cartridge White (GPL-407)
- KRYTOX 2 oz Tube Tan (GPL-246)
- MOBIL 1 5W-20 Extended Performance Synthetic Motor Oil - 1 qt. (MO374615)
- Krytox Lubricants