Shop All Lubricants
Krytox
Lubricant Oil, GPL-107, Bottle, 1kg
Mfr # GPL-107
Zoro # G0705437
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 1 kg
- Lubricant Container Pail
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-107
- Zoro # G0705437
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 kg |
Size | 1kg |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 1 kg, Container Size 1 kg, Lubricant Container Pail, PFPE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 550 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 52A (KDRF4H)
- CHAMPION COOLER Pulley For A 5Ftt6 (110306-1)
- WAI GLOBAL Motor, SALT SPREADER MOTOR, 12 Volt, CCW (10711N)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 150 psi (A5835 OLBSW23)
- KRYTOX Multipurpose Grease, Tube, 2 Oz. (GPL-203)
- KRYTOX 0.5 oz Tube White (GPL-206)
- KRYTOX 0.8 kg Cartridge White (GPL-224)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 0.5Oz (GPL-103)
- KRYTOX High Temperature Grease, Tube, 8 Oz. (240 AC)
- KRYTOX 0.5 oz Extreme Pressure Grease Syringe Black (250 AC)
- KRYLON Sprayon LU708 High Performance Dry Lubricant, 10 oz. Aerosol Can - SC0708000 (SC0708000)
- Krytox Penetrants and Lubricants