Shop All Lubricants
Krytox
Lubricant Oil, GPL-107, Bottle, 0.5kg
Mfr # GPL-107
Zoro # G0705446
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 kg
- Lubricant Container Pail
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-107
- Zoro # G0705446
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 kg |
Size | 0.5kg |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 0.5 kg, Container Size 0.5 kg, Lubricant Container Pail, PFPE, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 550 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0280 D 005 BN4HC Size 0280, 5 Micron Filter Element for Pressure Filters (0280 D 005 BN4HC)
- ALEMITE Grease Fitting Zerk, 1/4"-28 SAE-LT (A3014)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- AERCO Actuator, Boiler and Water Heater (69170)
- KRYTOX 0.8 kg Cartridge White (XHT-BDZ)
- KRYTOX Lubricant Oil, GPL-106, Bottle, 0.5kg (GPL-106)
- KRYTOX Vacuum Pump Lubricant, 1506, Bottle, 0.5kg (1506)
- KRYTOX Vacuum Pump Lubricant, 1514, Bottle, 1kg (1514)
- KRYTOX Lubricant Oil, Needle Nose Bottle, 2 Oz. (GPL-107)
- KRYTOX 0.5 oz Syringe White (XHT-BDZ)
- SPRAYON General Purpose Dry Lubricant, Dry Film Moly, H2 No Food Contact, 16 oz Aerosol Can, Black (SC0200000)
- Krytox Lubricants