Shop All Lubricants
Krytox
Lubricant Oil, GPL-106, Syringe, 0.5 Oz.
Mfr # GPL-106
Zoro # G0705638
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 oz
- Lubricant Container Syringe
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # GPL-106
- Zoro # G0705638
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Size | 0.5 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Syringe, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 175" Outside Length, 7/8" Top Width, 1 Ribs (C171)
- SKF SKF-51100, Single Row Ball Brgs, 51100 (51100)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (31LH41)
- SMC Inline Solid NPN Direct, 3 Wire, 0.5m (D-Y59A)
- KRYTOX Oven Lubricant Oil, XHT-500, Bottle, 0.5kg (XHT-500)
- KRYTOX 2 oz Tube White (LVP)
- KRYTOX 8 oz Tube White (GPL-207)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 2 Oz. (GPL-105)
- KRYTOX Vacuum Pump Lubricant, 1506, Bottle, 0.5kg (1506)
- KRYTOX 8 oz Tube White (GPL-227)
- KRYTOX Lubricant Oil, GPL-105, Dab-O-Matic, 1 Oz. (GPL-105)
- Krytox Penetrants and Lubricants