Shop All Lubricants
Krytox
Lubricant Oil, GPL-106, Needle Nose Bottle
Mfr # GPL-106
Zoro # G1828429
original price:
$31.79
10% off
new price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 oz
- Lubricant Container Needle Nose Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-106
- Zoro # G1828429
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cones (HH221434)
- CHICAGO PNEUMATIC Driver Retainer (8940159855)
- BANDO 940 mm Outside Length, 13 mm Top Width, 1 Ribs (AX35)
- GLOBAL G1SC-200-B One-Piece Clamping Collar (G1SC-200-B)
- KRYTOX 0.5 oz Extreme Pressure Grease Syringe Black (250 AC)
- KRYTOX 8 oz Tube Black (GPL-217)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-207)
- KRYTOX 2 oz Tube White (NRT-8906)
- KRYTOX Aerospace Oil, 143 AZ, Needle Nose Bottle, 1 Oz. (143 AZ)
- KRYTOX Aerospace Oil, 143 AB, Dropper Bottle, 0.5 Oz. (143 AB)
- LUBRIPLATE No. 105, 35 Lb Pail, Motor Assembly Grease (L0034-035)
- Krytox Penetrants and Lubricants