Shop All Lubricants
Krytox
Lubricant Oil, GPL-106, Needle Nose Bottle, 4 Oz.
Mfr # GPL-106
Zoro # G0705577
original price:
$145.21
7% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 4 oz
- Lubricant Container Needle Nose Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-106
- Zoro # G0705577
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 4 oz |
Size | 4 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 4 oz, Container Size 4 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 1/4,304 SS (30E541)
- COXREELS Hose Reel, Hand Crank, 3/4 In ID x 175 Ft (1125-5-175)
- CHICAGO PNEUMATIC Anvil 3/4 In. Sq Dr (CA144725)
- SMC Valve, Dbl Solenoid, 5 Port, 2 Position (SY5345-5FU)
- KRYTOX Oven Lubricant Oil, XHT-1000, Temp Oil Syringe, 0.5 Oz. (XHT-1000)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 1 Oz. (GPL-105)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 8 Oz. (GPL-105)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 1 Oz. (GPL-105)
- KRYTOX 0.5 oz Syringe White (XHT-AC)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-207)
- LOCTITE White High Performance Lubricant (234340)
- Krytox Penetrants and Lubricants