Shop All Lubricants
Krytox
Lubricant Oil, GPL-106, Needle Nose Bottle, 1 Oz.
Mfr # GPL-106
Zoro # G0705610
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 1 oz
- Lubricant Container Needle Nose Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-106
- Zoro # G0705610
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 oz |
Size | 1 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 1 oz, Container Size 1 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Thru Socket, Hose Stem, 1/2"x3/8" (FS308)
- DODGE 3020 X 2-15/16-KW Taper Lock Bushing (3020 X 2-15/16)
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K369)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 3/8-18 (4412-6-8S)
- KRYTOX 0.5 kg Bottle White (AUT 2245)
- KRYTOX Lubricant Oil, GPL-105, Bottle, 0.5kg (GPL-105)
- KRYTOX 8 oz Tube White (XHT-BDX)
- KRYTOX 8 oz Tube White (GPL-207)
- KRYTOX 0.5 oz Syringe White (XHT-BDZ)
- KRYTOX 0.5 oz Electronic Grade Grease Syringe White (EG 2000)
- CRC Multipurpose Precision Lubricant, 16 Oz. (02005)
- Krytox Lubricants