Shop All Lubricants
Krytox
Lubricant Oil, GPL-106, Dropper Bottle, 8 Oz.
Mfr # GPL-106
Zoro # G0705568
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 8 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # GPL-106
- Zoro # G0705568
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 8 oz |
Size | 8 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 8 oz, Container Size 8 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Sngl, 5Port, 2 Psition, 24VDC, 4mmPort (SY3120-5MOU-C4-Q)
- SOLBERG Coalescing Cartridge Filter, 44 cfm (FG20)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 3/4"-16 Thread (PB-SFFX-0808)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1606 2RS PRX)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-204)
- KRYTOX Lubricant Oil, GPL-105, Bottle, 0.5kg (GPL-105)
- KRYTOX 0.8 kg Cartridge White (GPL-224)
- KRYTOX Viscosity Oil, 157 FSH, Oil Needle, 1 Oz. (157 FSH)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 8 Oz. (GPL-107)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 4 Oz. (GPL-103)
- LUBRIPLATE Lithium Complex, Heavy Duty, Tacky Red-Colored Grease PK40 (L0167-098)
- Krytox Lubricants