Shop All Lubricants
Krytox
Lubricant Oil, GPL-106, Dropper Bottle, 4 Oz.
Mfr # GPL-106
Zoro # G0705586
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 4 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-106
- Zoro # G0705586
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 4 oz |
Size | 4 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 4 oz, Container Size 4 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 10' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-10-11)
- WEG 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56C-S)
- PARKER Air Line Lubricator, 1/2In, 90 cfm, 250 psi (16L34BE)
- DYNABRADE O-Ring, 1024 (01024)
- KRYTOX 2 oz Tube White (GPL-407)
- KRYTOX Lubricant Oil, Needle Nose Bottle, 2 Oz. (GPL-107)
- KRYTOX 8 oz Tube White (NRT-8906)
- KRYTOX 2 oz Tube White (XHT-ACX)
- KRYTOX 0.8 kg Extreme Pressure Grease Cartridge White (GPL-214)
- KRYTOX 0.8 kg Extreme Pressure Grease Cartridge Black (GPL-217)
- LUBRIPLATE Lithium Complex, Heavy Duty, Tacky Red-Colored Grease PK40 (L0167-098)
- Krytox Penetrants and Lubricants