Shop All Lubricants
Krytox
Lubricant Oil, GPL-106, Dropper Bottle, 2 Oz.
Mfr # GPL-106
Zoro # G0705601
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 2 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-106
- Zoro # G0705601
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 2 oz |
Size | 2 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 2 oz, Container Size 2 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 2.25", Bronze Bushing Cam Follower (SFH-72-A)
- INGERSOLL-RAND High Efficiency Filter, 250 psi, 235cfm (FA400IH)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 10 In Stroke (218-319)
- NSK NSK 3306J, 300 Double Row 33005300 Ball Bearing (3306J)
- KRYTOX 8 oz Tube White (GPL-207)
- KRYTOX Grease, Tube, 2 Oz. (GPL-207)
- KRYTOX 0.8 kg High Temperature Grease Cartridge White (XHT-BD)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 0.5kg (GPL-104)
- KRYTOX 8 oz Tube White (NRT-PLSS)
- KRYTOX Vacuum Pump Lubricant, 1525, Bottle, 0.5kg (1525)
- PASLODE Paslode 401482 4 oz. Cordless Lubricating Oil (749885)
- Krytox Penetrants and Lubricants