Shop All Lubricants
Krytox
Lubricant Oil, GPL-106, Dropper Bottle, 1 Oz.
Mfr # GPL-106
Zoro # G0705629
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 1 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-106
- Zoro # G0705629
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 oz |
Size | 1 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 1 oz, Container Size 1 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 19 in. EL-8 Rib (190J8)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (49AE03)
- LOC-LINE In-Line Valve, Black, 1/4", PK10 (29454-BLK)
- GATES Truflex V-Belts, 4L420 (4L420)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-207)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 8 Oz. (GPL-105)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-206)
- KRYTOX 2 oz Tube White (GPL-407)
- KRYTOX 2 oz Tube White (XHT-BDX)
- KRYTOX 0.8 kg High Temperature Grease Cartridge White (XHT-AC)
- SUPER LUBE Super Kleen Cleaner/Degreaser, 55 gal. (10060)
- Krytox Penetrants and Lubricants