Shop All Lubricants
Krytox
Lubricant Oil, GPL-106, Dab-O-Matic, 0.5 Oz.
Mfr # GPL-106
Zoro # G1828438
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 0.5 oz
- Lubricant Container Dabber Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-106
- Zoro # G1828438
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Size | 0.5 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Dabber Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-175-DT Set Screw Collar (C-175-DT)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (6K637)
- D&D 66" Outside Length, 1 1/4" Top Width, 2 Ribs (2/A64)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56H Frame, 3,450 Nameplate RPM (L3513)
- KRYTOX Viscosity Oil, 157 FSH, Bottle, 1kg (157 FSH)
- KRYTOX 2 oz Tube White (280 AC)
- KRYTOX Aerospace Oil, 143 AZ, Syringe, 0.5 Oz. (143 AZ)
- KRYTOX Lubricant Oil, GPL-107, Bottle, 0.5kg (GPL-107)
- KRYTOX 8 oz Tube White (LVP)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AB)
- LUBRIPLATE Synxtreme Asap, 4/8 Oz. Brush Top, Anti-Seize Assembly Paste (L0404-008)
- Krytox Penetrants and Lubricants