Shop All Lubricants
Krytox
Lubricant Oil, GPL-106, Container, 5kg
Mfr # GPL-106
Zoro # G0705531
product price: $3,220.99
/ea
Free Shipping & Returns
$3,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H2 No Food Contact
- Container Size 5 kg
- Lubricant Container Pail
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-106
- Zoro # G0705531
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 5 kg |
Size | 5kg |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 5 kg, Container Size 5 kg, Lubricant Container Pail, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Oil Gun YSR-OEP (YSR-OEP)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6207X40MM 2RS)
- SMC Male Run Tee, 1/4 in., TubexMNPT (KQ2Y07-35AS)
- A1 CARDONE New Power Steering Pump, 96-64610 (96-64610)
- KRYTOX Lubricant Oil, GPL-107, Bottle, 0.5kg (GPL-107)
- KRYTOX Viscosity Oil, 157 FSH, Oil Dropper, 1 Oz. (157 FSH)
- KRYTOX Aerospace Oil, 143 AC, Syringe, 0.5 Oz. (143 AC)
- KRYTOX 8 oz Tube White (GPL-224)
- KRYTOX 0.8 kg Cartridge White (GPL-224)
- KRYTOX 0.5 oz Syringe White (GPL-407)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Amber, 20 Oz., Spray Can (17064)
- Krytox Penetrants and Lubricants