Shop All Lubricants
Krytox
Lubricant Oil, GPL-105, Needle Nose Bottle, 4 Oz.
Mfr # GPL-105
Zoro # G0705680
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 4 oz
- Lubricant Container Needle Nose Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-105
- Zoro # G0705680
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 4 oz |
Size | 4 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 4 oz, Container Size 4 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, ORS, 11/16-16, Cap (FF9863-06S)
- THERMOID 1" ID x 20 ft NBR Gasoline Pump Hose BK (22764641201)
- CONGRESS 1-3/16" Fixed Bore 1 Groove Standard V-Belt Pulley 14.00 in OD (CA1400X118KW)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi (SA38-1A200)
- KRYTOX Vacuum Pump Lubricant, 1514, Syringe, 0.5 Oz. (1514)
- KRYTOX 8 oz Tube White (NRT-8906)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 4 Oz. (GPL-103)
- KRYTOX 2 oz Tube White (LVP)
- KRYTOX 1 kg Cartridge White (XHT-BDX)
- KRYTOX 1 oz Tube White (GPL-205)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 16 oz Spray Bottle (03007)
- Krytox Penetrants and Lubricants