Shop All Lubricants
Krytox
Lubricant Oil, GPL-105, Needle Nose Bottle, 0.5Oz
Mfr # GPL-105
Zoro # G1828465
$43.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 0.5 oz
- Lubricant Container Needle Nose Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # GPL-105
- Zoro # G1828465
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Size | 0.5 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Needle Nose Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B320BB549C)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG697, 10 micron, Outside-In (MF0502894)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield (87504/2AS)
- LOCTITE Anti Seize, Marine, 16 oz, Brush Top Can LB 8023™ (275026)
- KRYTOX 0.5 oz Syringe White (GPL-407)
- KRYTOX Vacuum Pump Lubricant, Needle Nose Bottle, 2 Oz. (1525)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 2 Oz. (GPL-105)
- KRYTOX 0.5 kg Jar White (XHT-BDZ)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 1 Oz. (GPL-105)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-205)
- SUPER LUBE Pail Super Lube Silicone Lubricating Grease With PTFE 5 Lb. (92005)
- Krytox Lubricants