Shop All Lubricants
Krytox
Lubricant Oil, GPL-105, Dropper Bottle, 2 Oz.
Mfr # GPL-105
Zoro # G0705726
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 2 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # GPL-105
- Zoro # G0705726
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 2 oz |
Size | 2 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 2 oz, Container Size 2 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase (4P-350-3)
- SUPCO Molded Cogged V Belt, BX88 (BX88)
- DAYTON Center Rod (711901)
- FESTO Plug Socket With Cable KMYZ-4-24-0, 5-B (KMYZ-4-24-0,5-B)
- KRYTOX High Temperature Grease, Tube, 2 Oz. (240 AB)
- KRYTOX Lubricant Oil, GPL-106, Bottle, 0.5kg (GPL-106)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 0.5 Oz. (GPL-105)
- KRYTOX Oven Lubricant Oil, XHT-500, Temp Oil Dropper, 2 Oz. (XHT-500)
- KRYTOX Lubricant Oil, GPL-104, Dropper Bottle, 0.5 Oz. (GPL-104)
- KRYTOX Grease, Syringe, 0.5 Oz. (GPL-205)
- DUPONT SILICONE LUBE10OZ (D00100101)
- Krytox Penetrants and Lubricants