Shop All Lubricants
Krytox
Lubricant Oil, GPL-105, Dropper Bottle, 1 Oz.
Mfr # GPL-105
Zoro # G0705750
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 1 oz
- Lubricant Container Dropper Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-105
- Zoro # G0705750
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 oz |
Size | 1 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 1 oz, Container Size 1 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Adapter, 90 deg, 1/4"-28SAE-LTx1/8"-27NPTF (A51943)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0808)
- PIX V-Belt, Cogged 5/8 X 170 (5VX1700)
- CONTINENTAL CONTITECH AX39 Cogged V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (AX39)
- KRYTOX High Temperature Grease, Tube, 2 Oz. (240 AD)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-206)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 4 Oz. (GPL-103)
- KRYTOX Viscosity Oil, Dropper Bottle, 0.5 Oz. (157 FSH)
- KRYTOX Lubricant Oil, GPL-104, Dropper Bottle, 2 Oz. (GPL-104)
- KRYTOX 2 oz High Temperature Grease Tube White (NRT-8904)
- CRC Multipurpose Grease, Red Grease, NLGI Grade 2, 16 oz Aerosol Can, Red (03079)
- Krytox Lubricants