Shop All Lubricants
Krytox
Lubricant Oil, GPL-105, Dab-O-Matic, 1 Oz.
Mfr # GPL-105
Zoro # G0705741
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 1 oz
- Lubricant Container Dabber Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-105
- Zoro # G0705741
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 oz |
Size | 1 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 1 oz, Container Size 1 oz, Lubricant Container Dabber Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Unit Bearing Motor, 3/500HP, 0.36, CCW, 115V (UB595)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (RAK 1 1/4)
- KOYO Medium Ball Bearings 31-52MM (6205ZZ)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRD-1828)
- KRYTOX 0.5 oz Electronic Grade Grease Syringe White (EG 2000)
- KRYTOX 8 oz Tube White (NRT-8906)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 4 Oz. (GPL-105)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 1 Oz. (GPL-105)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 0.5Oz (GPL-103)
- KRYTOX Lubricant Oil, GPL-107, Bottle, 0.5kg (GPL-107)
- KRYLON 6 Oz Tri-Flow Superior Lubricant (TF20005)
- Krytox Penetrants and Lubricants