Shop All Lubricants
Krytox
Lubricant Oil, GPL-105, Dab-O-Matic, 0.5 Oz.
Mfr # GPL-105
Zoro # G1828471
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 0.5 oz
- Lubricant Container Dabber Bottle
- Lubricant Base PFPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-105
- Zoro # G1828471
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Size | 0.5 oz. |
Description
General Purpose Lubricant, Wet, Krytox, GPL, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Dabber Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- BOSTITCH Series 1/4 Svlplg-1/4Mal (BTFP72333)
- DAYTON Radial Bearing, Double Shield, 35mm Bore (21XU37)
- CARLISLE BP78 Super Blue Ribbon V-Belt (BP78)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 0.5kg (GPL-104)
- KRYTOX 0.5 kg Extreme Pressure Grease Jar White (283 AC)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AC)
- KRYTOX 8 oz Tube White (NRT-PLSS)
- KRYTOX 2 oz Tube White (EG 2000)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-224)
- ANTI-SEIZE TECHNOLOGY 14 oz Bearing Grease White (24216)
- Krytox Penetrants and Lubricants